14MX63S68-3525
Description
14MX63S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 63T 11" PD 68MMW BORED 3525 BUSH
Part # 14MX63S68-3525
BDI # 21977638
Features
Pitch Diameter - Inch:
0.435
Flange Outside Diameter - Millimeter:
11.59
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
11.053
Mounting Method:
Bushed
2MR-18S-09
Description
2MR-18S-09 SYNCHRONOUS PULLEY ; 2MR P 18GROVES 9MM W
Part # 78426032
BDI # 1102629
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Rough Bore
2MR-18S-06
Description
2MR-18S-06 SYNCHRONOUS PULLEY ; 2MR P 18GROVES 6MM W
Part # 78426007
BDI # 1408387
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Rough Bore
14MX63S37-3525
Description
14MX63S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 63T 11" PD 37MMW BORED 3525 BUSH
Part # 14MX63S37-3525
BDI # 21977636
Features
Pitch Diameter - Inch:
0.435
Flange Outside Diameter - Millimeter:
11.59
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
11.053
Mounting Method:
Bushed
14MX63S20-3525
Description
14MX63S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 63T 11" PD 20MMW BORED 3525 BUSH
Part # 14MX63S20-3525
BDI # 21977634
Features
Pitch Diameter - Inch:
0.435
Flange Outside Diameter - Millimeter:
11.59
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
11.053
Mounting Method:
Bushed