SLD 350 MM 9X12
Description
SLD 350 MM 9X12 SHAFT LOCKING DEVICE
Part # SLD-350-MM-9X12
BDI # 599272
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.472
Outside Diameter - Millimeter:
12
Bore - Millimeter:
9
Length - Millimeter:
4.5
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.177