Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Bore - Millimeter:
6.35
Width - Inch:
0.313
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Bore - Millimeter:
6.35
Width - Inch:
0.313
LSC-4 SS
Description
LSC-4 SS SHAFT COLLAR ; STAINLESS STEEL
Part # LSC-4-SHAFT COLLAR-SS
BDI # 593107
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Bore - Millimeter:
6.35
Width - Inch:
0.313
Features
Component:
Insert
Inch - Metric:
Metric
Material:
Nylon
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Components May or May Not Intermix Among Brands | Natural
Coupling Type:
Oldham Coupling
Torque:
4.4In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Brass
Outside Diameter - Inch:
0.5
Length Thru Bore - Millimeter:
4.318
Other Features:
Components May or May Not Intermix Among Brands | Blind Hub | Metric Size Screws | Used with Acetal or Nylon Insert
Mounting Method:
Set Screw
Coupling Type:
Oldham Coupling
Torque:
4.43In-Lbs