Features
Component:
Keyless Screw Locking Assembly
Series:
EF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.512
Outside Diameter - Millimeter:
13
Bore - Millimeter:
10
Length - Millimeter:
19.507
Other Features:
3 Locking Screws | Self Centering | Thin Profile
Length - Inch:
0.768
SLD 350 MM 10X13
Description
SLD 350 MM 10X13 SHAFT LOCKING DEVICE
Part # SLD-350-MM-10X13
BDI # 599273
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.512
Outside Diameter - Millimeter:
13
Bore - Millimeter:
10
Length - Millimeter:
4.5
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.177