Page 1 of 2

Next

Compare
PB24MXL012

COMPARE

PB24MXL012

Description
PB24MXL012 TIMING PULLEY

GATES

Part # 78260283

BDI # 1126029

Features

Pitch Diameter - Inch: 0.611
Flange Outside Diameter - Millimeter: 20.066
Inch - Metric: Inch
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 6.604

Face Width - Inch: 0.26
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 15.519
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB24MXL025

COMPARE

PB24MXL025

Description
PB24MXL025 TIMING PULLEY

GATES

Part # 78260124

BDI # 1126030

Features

Pitch Diameter - Inch: 0.611
Flange Outside Diameter - Millimeter: 20.066
Inch - Metric: Inch
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 15.519
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PL012X015 EF

COMPARE

PL012X015 EF

Description
PL012X015 EF KEYLESS LOCK BUSHING

TSUBAKI

Part # PL012X015EF

BDI # 22380068

Features

Component: Keyless Screw Locking Assembly
Series: EF
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.591

Outside Diameter - Millimeter: 15
Bore - Millimeter: 12
Length - Millimeter: 19.507
Other Features: 3 Locking Screws | Self Centering | Thin Profile
Length - Inch: 0.768

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 12X15

COMPARE

SLD 350 MM 12X15

Description
SLD 350 MM 12X15 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-350-MM-12X15

BDI # 599274

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.591

Outside Diameter - Millimeter: 15
Bore - Millimeter: 12
Length - Millimeter: 4.5
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.177

Price Inventory : Available to order
Loading Price
QTY
PHF FX20-8X15

COMPARE

PHF FX20-8X15

Description
PHF FX20-8X15 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHF FX20-8X15

BDI # 24760572

Features

Component: Keyless Screw Locking Assembly
Series: FX20
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.591

Outside Diameter - Millimeter: 15
Bore - Millimeter: 8
Length - Millimeter: 25
Other Features: 3 Clamp Screws
Length - Inch: 0.984

Price Inventory : Available to order
Loading Price
QTY