Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
19.406
Mounting Method:
Rough Bore
12XLB037
Description
12XLB037 TIMING PULLEY ; NON-RETURNABLE ALUM XLB MIN BORE
Part # 1054857
BDI # 324801
Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
19.406
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
19.406
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
19.406
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
19.406
Mounting Method:
Rough Bore