SLD 350 MM 15X19
        
            Description
            
            SLD 350 MM 15X19 SHAFT LOCKING DEVICE
    
Part # SLD-350-MM-15X19
BDI # 599276
Features
        
                            Component:
                            
                                Keyless Split Ring Locking Assembly
                        
        
                            Series:
                            
                                SLD350
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                0.748
                        
        
                            Outside Diameter - Millimeter:
                            
                                19
                        
        
                            Bore - Millimeter:
                            
                                15
                        
        
                            Length - Millimeter:
                            
                                6.3
                        
        
                            Other Features:
                            
                                Internal Shaft Locking | Low Torque | Adjustable Axial Position
                        
        
                            Length - Inch:
                            
                                0.248
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter