3MR-22S-15
Description
3MR-22S-15 SYNCHRONOUS PULLEY ; 3MR P 22GROVES 15MM W
Part # 78436030
BDI # 1105440
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
21.006
Mounting Method:
Rough Bore
3MR-22S-09
Description
3MR-22S-09 SYNCHRONOUS PULLEY ; 3MR P 22GROVES 9MM W
Part # 78436007
BDI # 1105439
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
21.006
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
21.006
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
P22-3M-06AL
Description
P22-3M-06AL SYNCHRONOUS PULLEY ; 22GROVES 3MM P 06MM W
Part # 78820018
BDI # 1125541
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
21.006
Mounting Method:
Rough Bore
P22-3M-09AL
Description
P22-3M-09AL SYNCHRONOUS PULLEY ; 22GROVES 3MM P 09MM W
Part # 78820019
BDI # 1125542
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
21.006
Mounting Method:
Rough Bore