PHP 14-5M-09RSB
Description
PHP 14-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 14-5M-09RSB
BDI # 1289847
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.28
Mounting Method:
Rough Bore
PHP 14-5M-15RSB
Description
PHP 14-5M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 14-5M-15RSB
BDI # 1289866
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.28
Mounting Method:
Rough Bore
P14-5M-15AL
Description
P14-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821003
BDI # 1125479
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Rough Bore
PHP 14-5M-25RSB
Description
PHP 14-5M-25RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 14-5M-25RSB
BDI # 1289885
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.28
Mounting Method:
Rough Bore
P14-5M-09AL
Description
P14-5M-09AL SYNCHRONOUS PULLEY ; 14GROVES 5MM P 09MM W
Part # 78821077
BDI # 1125478
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Rough Bore