Page 1 of 2

Next

Compare
KM-1

COMPARE

KM-1

Description
KM-1 LOCKNUT ; 10EA/PAK

TIMKEN

Part # KM1

BDI # 1362337

Features

Thread Size: M12 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Outside Diameter - Millimeter: 22
Nominal Thickness - Inch: 0.157

Nominal Thickness - Millimeter: 4

Price Inventory : Available to order
Loading Price
QTY
14MX126S37-3525

COMPARE

14MX126S37-3525

Description
14MX126S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 126T 21.99:OD 37MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX126S37-3525

BDI # 21974705

Features

Pitch Diameter - Inch: 0.87
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Face Width - Millimeter: 2.06
Face Width - Inch: 0.081

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 22.106
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
KM 1

COMPARE

KM 1

Description
KM 1 BRG LOCKNUT ; 22MM OD 4MM NOMINAL THK

SKF

Part # KM 1

BDI # 1422105

Features

Thread Size: M12 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Outside Diameter - Millimeter: 22
Nominal Thickness - Inch: 0.157

Nominal Thickness - Millimeter: 4

Price Inventory : Available to order
Loading Price
QTY
KMK 1

COMPARE

KMK 1

Description
KMK 1 BEARING LOCKNUT

SKF

Part # KMK 1

BDI # 1261431

Features

Thread Size: M12 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Outside Diameter - Millimeter: 22
Other Features: High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
MSF25 CENTER MEMBER

COMPARE

MSF25 CENTER MEMBER

Description
MSF25 CENTER MEMBER SLEEVE

TIMKEN LOVEJOY

Part # MSF25-CENTER MEMBER

BDI # 596256

Features

Component: Insert
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 0.866
Outside Diameter - Millimeter: 22

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Mini Soft Coupling
Torque: 13.3In-Lbs

Price Inventory : Available to order
Loading Price
QTY