PHP 24-3M-09RSB
Description
PHP 24-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 24-3M-09RSB
BDI # 1289815
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.92
Mounting Method:
Rough Bore
PHP 24-3M-15RSB
Description
PHP 24-3M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 24-3M-15RSB
BDI # 1289835
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.92
Mounting Method:
Rough Bore
3MR-24S-15
Description
3MR-24S-15 SYNCHRONOUS PULLEY ; 3MR P 24GROVES 15MM W
Part # 78436031
BDI # 1105449
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Rough Bore
3MR-24S-09
Description
3MR-24S-09 SYNCHRONOUS PULLEY ; 3MR P 24GROVES 9MM W
Part # 78436008
BDI # 1105448
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6