Features
Component:
Keyless Screw Locking Assembly
Series:
B109
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
9.525
Length - Millimeter:
16.5
Other Features:
3 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
0.65
PL3/8KEPOWER-LOCK KE SERIE
Description
PL3/8 KE POWER LOCK ; KEYLESS 0.375" BORE 0.938" OD STEEL
Part # PLFKE
BDI # 21574707
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
9.525
Length - Millimeter:
16.5
Other Features:
3 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
0.65
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
9.525
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
11.125
Other Features:
Black Oxide Coated