PHP 16-5M-09RSB

COMPARE

PHP 16-5M-09RSB

Description
PHP 16-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 16-5M-09RSB

BDI # 1289849

Features

Pitch Diameter - Inch: 1.002
Flange Outside Diameter - Millimeter: 28
Inch - Metric: Metric
Outside Diameter - Inch: 0.957
Face Width - Millimeter: 14.5

Face Width - Inch: 0.571
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 25.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 16-5M-15RSB

COMPARE

PHP 16-5M-15RSB

Description
PHP 16-5M-15RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 16-5M-15RSB

BDI # 1289868

Features

Pitch Diameter - Inch: 1.002
Flange Outside Diameter - Millimeter: 28
Inch - Metric: Metric
Outside Diameter - Inch: 0.957
Face Width - Millimeter: 20.5

Face Width - Inch: 0.807
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 25.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 16-5M-25RSB

COMPARE

PHP 16-5M-25RSB

Description
PHP 16-5M-25RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 16-5M-25RSB

BDI # 1289887

Features

Pitch Diameter - Inch: 1.002
Flange Outside Diameter - Millimeter: 28
Inch - Metric: Metric
Outside Diameter - Inch: 0.957
Face Width - Millimeter: 30.5

Face Width - Inch: 1.201
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 25.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P16-5MGT-15AL

COMPARE

P16-5MGT-15AL

Description
P16-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # P16-5MGT-15AL

BDI # 23125570

Features

Pitch Diameter - Inch: 0.984
Flange Outside Diameter - Millimeter: 27.788
Inch - Metric: Metric
Outside Diameter - Inch: 0.957
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P16-5MGT-09AL

COMPARE

P16-5MGT-09AL

Description
P16-5MGT-09AL SYNCHRONOUS PULLEY ; 24.3MM OD 25MM PITCH DIA 0.313" BORE

GATES

Part # P16-5MGT-09AL

BDI # 23125524

Features

Pitch Diameter - Inch: 0.984
Flange Outside Diameter - Millimeter: 27.788
Inch - Metric: Metric
Outside Diameter - Inch: 0.957
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY