2MR-40S-09

COMPARE

2MR-40S-09

Description
2MR-40S-09 SYNCHRONOUS PULLEY ; 2MR P 40GROVES 9MM W

GATES

Part # 78426043

BDI # 1102733

Features

Pitch Diameter - Inch: 1.003
Flange Outside Diameter - Millimeter: 30.734
Inch - Metric: Metric
Outside Diameter - Inch: 0.983
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 2 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 25.476
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2MR-40S-06

COMPARE

2MR-40S-06

Description
2MR-40S-06 SYNCHRONOUS PULLEY ; 2MR P 40GROVES 6MM W

GATES

Part # 78426018

BDI # 1102732

Features

Pitch Diameter - Inch: 1.003
Flange Outside Diameter - Millimeter: 30.734
Inch - Metric: Metric
Outside Diameter - Inch: 0.983
Face Width - Millimeter: 7.163

Face Width - Inch: 0.282
Belt Pitch: 2 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 25.476
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
14MX200S20-3525

COMPARE

14MX200S20-3525

Description
14MX200S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.1" PD 20MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX200S20-3525

BDI # 21977286

Features

Pitch Diameter - Inch: 1.381
Inch - Metric: Metric
Outside Diameter - Inch: 0.983
Face Width - Millimeter: 1.36
Face Width - Inch: 0.054

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 35.089
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY