Page 1 of 3

Next

Compare
25B11 3/8 2SS

COMPARE

25B11 3/8 2SS

Description
25B11 3/8 2SS SPROCKET

MARTIN SPROCKET & GR

Part # 25B11 3/8 2SS

BDI # 22325264

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 0.887
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.002
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 22.53
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25B11 X 3/8 MPB

COMPARE

25B11 X 3/8 MPB

Description
25B11 X 3/8 MPB ROLLER CHAIN SPROCKET

TSUBAKI

Part # 25B11 X 3/8 MPB

BDI # 22372660

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 0.887
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.002
Other Features: 3/8 Inch Plain Bore
Pitch Diameter - Millimeter: 22.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
SS25B11

COMPARE

SS25B11

Description
SS25B11 ; POR SB ROLLER CHIAN SPROCKET

TSUBAKI

Part # SS25B11

BDI # 20885933

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0.887

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 1.002
Pitch Diameter - Millimeter: 22.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B11SS

COMPARE

25B11SS

Description
25B11SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK

MARTIN SPROCKET & GR

Part # 25B11SS

BDI # 617858

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 0.887
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 1.002
Global Part Number GPN: 36498
Pitch Diameter - Millimeter: 22.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25BS11 X 1/4IN 2SS SPL MTO

COMPARE

25BS11 X 1/4IN 2SS SPL MTO

Description
25BS11 X 1/4IN 2SS SPL MTO SPROCKET ; 1.002" OD X 0.887" PD X 1/2" LTB

MARTIN SPROCKET & GR

Part # 25BS11 X 1/4IN 2SS SPL MTO

BDI # 24734605

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 0.887
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.002
Other Features: Split Type | With Set Screw
Pitch Diameter - Millimeter: 22.53
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY