P17-5M-09AL
Description
P17-5M-09AL SYNCHRONOUS PULLEY ; 17GROVES 5MM P 09MM W
Part # 78821008
BDI # 1125500
Features
Pitch Diameter - Inch:
1.065
Flange Outside Diameter - Millimeter:
30.15
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
27.051
Mounting Method:
Rough Bore
P17-5M-15AL
Description
P17-5M-15AL SYNCHRONOUS PULLEY ; 17GROVES 5MM P 15MM W
Part # 78821009
BDI # 1125501
Features
Pitch Diameter - Inch:
1.065
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
27.051
Mounting Method:
Rough Bore
P17-5MGT-15AL
Description
P17-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P17-5MGT-15AL
BDI # 23125572
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
27
Mounting Method:
Rough Bore
P17-5MGT-09AL
Description
P17-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P17-5MGT-09AL
BDI # 23125526
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
27
Mounting Method:
Rough Bore