Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Metric
Outside Diameter - Inch:
1.033
Face Width - Millimeter:
13.462
Face Width - Inch:
0.53
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Metric
Outside Diameter - Inch:
1.033
Face Width - Millimeter:
10.414
Face Width - Inch:
0.41
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6