PHS 06B-1BH8
Description
PHS 06B-1BH8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH8
BDI # 1284605
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.98
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.13
Pitch Diameter - Millimeter:
24.89
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
0.98
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.13
Other Features:
Simplex Type
Global Part Number GPN:
570675
Pitch Diameter - Millimeter:
24.89
Mounting Method:
Rough Bore
35B8H
Description
35B8H SPROCKET ; NO.35 CHAIN 3/8" PITCH 8T B-STYLE W/HT
Part # 35B8HT
BDI # 913899
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.98
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.13
Pitch Diameter - Millimeter:
24.89
Mounting Method:
Rough Bore
35B8
Description
35B8 ROLLER CHAIN SPROCKET ; 3/8" P 8T 3/8" MIN PLAIN BORE
Part # 35B8
BDI # 1403152
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
0.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.13
Global Part Number GPN:
36133
Pitch Diameter - Millimeter:
24.89
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
0.98
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.13
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
24.89
Mounting Method:
Rough Bore