14MX168S68-4535
Description
14MX168S68-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 68MMW BORE 4535 BUSH
Part # 14MX168S68-4535
BDI # 21982233
Features
Pitch Diameter - Inch:
1.16
Inch - Metric:
Metric
Outside Diameter - Inch:
1.156
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
29.475
Mounting Method:
Bushed
Belt Width - Millimeter:
68
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.156
Outside Diameter - Millimeter:
29.362
Inside Diameter - Millimeter:
15.265
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.156
Outside Diameter - Millimeter:
29.362
Inside Diameter - Millimeter:
15.265
TW102-2
Description
TW102-2 BEARING LOCKWASHER ; 1-5/32" OD 0.601" ID 0.048" THICK
Part # TW102
BDI # 1374372
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.156
Outside Diameter - Millimeter:
29.362
Other Features:
Face Dia 0.813 | 11 Tangs
Inside Diameter - Millimeter:
15.265
14MX168S125-7060
Description
14MX168S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 125MMW BORE 7060BUSH
Part # 14MX168S125-7060
BDI # 21982227
Features
Pitch Diameter - Inch:
1.16
Inch - Metric:
Metric
Outside Diameter - Inch:
1.156
Face Width - Millimeter:
5.61
Face Width - Inch:
0.221
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
29.475
Mounting Method:
Bushed
Belt Width - Millimeter:
125