PHP 22-5M-09RSB

COMPARE

PHP 22-5M-09RSB

Description
PHP 22-5M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 22-5M-09RSB

BDI # 1289853

Features

Pitch Diameter - Inch: 1.378
Flange Outside Diameter - Millimeter: 38
Inch - Metric: Metric
Outside Diameter - Inch: 1.333
Face Width - Millimeter: 14.5

Face Width - Inch: 0.571
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 35.01
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHP 22-5M-15RSB

COMPARE

PHP 22-5M-15RSB

Description
PHP 22-5M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 22-5M-15RSB

BDI # 1289872

Features

Pitch Diameter - Inch: 1.378
Flange Outside Diameter - Millimeter: 38
Inch - Metric: Metric
Outside Diameter - Inch: 1.333
Face Width - Millimeter: 20.5

Face Width - Inch: 0.807
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 35.01
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHP 22-5M-25RSB

COMPARE

PHP 22-5M-25RSB

Description
PHP 22-5M-25RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 22-5M-25RSB

BDI # 1289891

Features

Pitch Diameter - Inch: 1.378
Flange Outside Diameter - Millimeter: 38
Inch - Metric: Metric
Outside Diameter - Inch: 1.333
Face Width - Millimeter: 30.5

Face Width - Inch: 1.201
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 35.01
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY