P22-5MGT-15-MPB

COMPARE

P22-5MGT-15-MPB

Description
P22-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77093022

BDI # 1125545

Features

Pitch Diameter - Inch: 1.379
Flange Outside Diameter - Millimeter: 38.862
Inch - Metric: Metric
Outside Diameter - Inch: 1.334
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 35.027
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P22-5M-15AL

COMPARE

P22-5M-15AL

Description
P22-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 78821016

BDI # 1125544

Features

Pitch Diameter - Inch: 1.379
Flange Outside Diameter - Millimeter: 38.1
Inch - Metric: Metric
Outside Diameter - Inch: 1.334
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 35.027
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PA5-022DF150

COMPARE

PA5-022DF150

Description
PA5-022DF150 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM

BOSTON GEAR

Part # 54730

BDI # 173740

Features

Pitch Diameter - Inch: 1.379
Flange Outside Diameter - Millimeter: 38.1
Inch - Metric: Metric
Outside Diameter - Inch: 1.334
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 35.027
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY