P22-5MGT-15AL

COMPARE

P22-5MGT-15AL

Description
P22-5MGT-15AL SYNCHRONOUS PULLEY ; 33.9MM OD 35MM PITCH DIA 0.625" BORE

GATES

Part # P22-5MGT-15AL

BDI # 23125580

Features

Pitch Diameter - Inch: 1.378
Flange Outside Diameter - Millimeter: 38.1
Inch - Metric: Metric
Outside Diameter - Inch: 1.335
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P22-5MGT-09AL

COMPARE

P22-5MGT-09AL

Description
P22-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # P22-5MGT-09AL

BDI # 23125534

Features

Pitch Diameter - Inch: 1.378
Flange Outside Diameter - Millimeter: 38.1
Inch - Metric: Metric
Outside Diameter - Inch: 1.335
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY