P22-5MGT-09AL
Description
P22-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P22-5MGT-09AL
BDI # 23125534
Features
Pitch Diameter - Inch:
1.378
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.335
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
35
Mounting Method:
Rough Bore
P22-5MGT-15AL
Description
P22-5MGT-15AL SYNCHRONOUS PULLEY ; 33.9MM OD 35MM PITCH DIA 0.625" BORE
Part # P22-5MGT-15AL
BDI # 23125580
Features
Pitch Diameter - Inch:
1.378
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.335
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
35
Mounting Method:
Rough Bore