PHP 21-T5-22RSB
Description
PHP 21-T5-22RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 21-T5-22RSB
BDI # 1290150
Features
Pitch Diameter - Inch:
1.378
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.344
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
35.01
Mounting Method:
Rough Bore