Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
43.2In-Lbs
L070 SPIDER BRONZE OCT 1/2
Description
L070 SPIDER BRONZE OCT 1/2 CPLG ELEMENT
Part # L070-SPIDER-BRONZE-1/2
BDI # 592548
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
114In-Lbs
Features
Thread Size:
0.781-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Other Features:
Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.385
Nominal Thickness - Millimeter:
9.779
L070 SPIDER URETHANE OCT 1/2
Description
L070 SPIDER URETHANE OCT 1/2 CPLG ELEMNT
Part # L070-SPIDER OCT-URE-1/2
BDI # 592550
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
65In-Lbs
L070 SPIDER SOX 55/65 DURO
Description
L070 SPIDER SOX 55/65 DURO CPLG ELEMENT
Part # L070-SPIDER-SOX-55/65DURO
BDI # 592545
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
43.2In-Lbs