3MR-38S-15
Description
3MR-38S-15 SYNCHRONOUS PULLEY ; 3MM PITCH 38T 0.591" BELT W
Part # 78436038
BDI # 1105503
Features
Pitch Diameter - Inch:
1.429
Flange Outside Diameter - Millimeter:
39.345
Inch - Metric:
Metric
Outside Diameter - Inch:
1.399
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
36.297
Mounting Method:
Rough Bore