PHS 05B-1BH13
Description
PHS 05B-1BH13 SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1BH13
BDI # 1284486
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.445
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.445
Length Thru Bore - Millimeter:
40.894
Length Thru Bore - Inch:
1.61
Outside Diameter - Millimeter:
36.703
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Bushing Series:
GT
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.445
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore