Features
Thread Size:
M17 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Outside Diameter - Millimeter:
37
Other Features:
Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
PHP 27-AT5-24RSB
Description
PHP 27-AT5-24RSB PULLEY ; NON-RETURNABLE
Part # PHP 27-AT5-24RSB
BDI # 1290154
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.21
Mounting Method:
Rough Bore