SLD 1900 MM 28X39
Description
SLD 1900 MM 28X39 SHAFT LOCKING DEVICE
Part # SLD-1900-MM-28X39
BDI # 599438
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.535
Outside Diameter - Millimeter:
39
Bore - Millimeter:
28
Length - Millimeter:
45
Other Features:
6 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.772