GS 19/24B AL 7/8 CWK

COMPARE

GS 19/24B AL 7/8 CWK

Description
GS 19/24B AL 7/8 CWK COUPLING HUB

TIMKEN LOVEJOY

Part # GS19/24B-HUB-AL-7/8-CWK

BDI # 597034

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.575

Length Thru Bore - Millimeter: 25
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact
Mounting Method: Clamp
Hub Diameter - Millimeter: 40
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
GS 19/24B AL 5/8 CWK

COMPARE

GS 19/24B AL 5/8 CWK

Description
GS 19/24B AL 5/8 CWK COUPLING HUB

TIMKEN LOVEJOY

Part # GS19/24B-HUB-AL-5/8-CWK

BDI # 597035

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.575

Length Thru Bore - Millimeter: 25
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact
Mounting Method: Clamp
Hub Diameter - Millimeter: 40
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
GS 19/24B AL 1/2 CWK

COMPARE

GS 19/24B AL 1/2 CWK

Description
GS 19/24B AL 1/2 CWK COUPLING HUB

TIMKEN LOVEJOY

Part # GS19/24B-HUB-AL-1/2-CWK

BDI # 597038

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.575

Length Thru Bore - Millimeter: 25
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact
Mounting Method: Clamp
Hub Diameter - Millimeter: 40
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 35X40

COMPARE

SLD 350 MM 35X40

Description
SLD 350 MM 35X40 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-350-MM-35X40

BDI # 599288

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.575

Outside Diameter - Millimeter: 40
Bore - Millimeter: 35
Length - Millimeter: 7
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.276

Price Inventory : Available to order
Loading Price
QTY