PHP 21-T5-26RSB

COMPARE

PHP 21-T5-26RSB

Description
PHP 21-T5-26RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 21-T5-26RSB

BDI # 1292404

Features

Pitch Diameter - Inch: 1.632
Flange Outside Diameter - Millimeter: 44
Inch - Metric: Metric
Outside Diameter - Inch: 1.598
Face Width - Millimeter: 15

Face Width - Inch: 0.591
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 41.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY