SLD 1900 MM 30X41
Description
SLD 1900 MM 30X41 SHAFT LOCKING DEVICE
Part # SLD-1900-MM-30X41
BDI # 599439
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.614
Outside Diameter - Millimeter:
41
Bore - Millimeter:
30
Length - Millimeter:
45
Other Features:
6 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.772
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.614
Outside Diameter - Millimeter:
41
Bore - Millimeter:
16
Length - Millimeter:
15.011
Other Features:
5 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
0.591