Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
SLD 350 S MM 40X45
Description
SLD 350 S MM 40X45 SHAFT LOCKING DEVICE
Part # SLD-350 S-MM-40X45
BDI # 599502
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350S
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Bore - Millimeter:
40
Length - Millimeter:
8
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.315
LF4 CYLINDRICAL HUB 25MM 8X3.3MM KW
Description
LF4 CYLINDRICAL HUB 25MM 8X3.3MM KW ; POR
Part # 68514445610
BDI # 19073509
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.772
Length Thru Bore - Millimeter:
30
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
45
Coupling Type:
Elastomeric Coupling
Torque:
1100In-Lbs