PHP 48-3M-15RSB
Description
PHP 48-3M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 48-3M-15RSB
BDI # 1289843
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
45.84
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
PHP 48-3M-09RSB
Description
PHP 48-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 48-3M-09RSB
BDI # 1289823
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
45.84
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P48-3M-09AL
Description
P48-3M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 3MM BELT PIT
Part # 78821090
BDI # 1125760
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Belt Style:
3M-9 Powergrip HTD
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
3MR-6 Powergrip GT2
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
3MR-15 Powergrip GT2