3MR-50S-09

COMPARE

3MR-50S-09

Description
3MR-50S-09 SYNCHRONOUS PULLEY ; 3MM P 50T 0.354" BELT W

GATES

Part # 78436018

BDI # 1105547

Features

Pitch Diameter - Inch: 1.88
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Other Features: Type 6
Pitch Diameter - Millimeter: 47.752
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY