2 HSB X 0.875 STL OMEGA 7300225
Description
2 HSB X 0.875 STL OMEGA 7300225 ; NON-RETURNABLE COUPLING HUB
Part # 10287362
BDI # 18139626
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
2 HSB X 1 STL OMEGA 7300230
Description
2 HSB X 1 STL OMEGA 7300230 ; NON-RETURNABLE COUPLING HUB
Part # 10287363
BDI # 18139622
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
2 HSB X 1.125 STL OMEGA 7300235
Description
2 HSB X 1.125 STL OMEGA 7300235 ; NON-RETURNABLE COUPLING HUB
Part # 10287364
BDI # 18139623
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Features
Component:
Keyless Screw Locking Assembly
Series:
AE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
19.05
Length - Millimeter:
27.305
Other Features:
6 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
1.075
Features
Component:
Keyless Screw Locking Assembly
Series:
FL
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
22.225
Length - Millimeter:
27.305
Other Features:
4 Locking Screws | Flush Mount | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
1.075