E35B14H
Description
E35B14H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B14H
BDI # 608455
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
Triplex Type
Global Part Number GPN:
30773
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
35BS14HT 5/8
Description
35BS14HT 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 14T HT 5/8" BORE
Part # 35BS14HT 5/8
BDI # 618656
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
With 2 Set Screw
Global Part Number GPN:
32352
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore
35BS14HT 1/2
Description
35BS14HT 1/2 ROLLER CHAIN SPROCKET ; 3/8" P 14T HT 1/2" BORE
Part # 35BS14HT 1/2
BDI # 618654
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
With 2 Set Screw
Global Part Number GPN:
32294
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore
35B14SS
Description
35B14SS ROLLER CHAIN SPROCKET ; RSB 35 CHAIN 14T B-HUB ONE SIDE
Part # 35B14SS
BDI # 618913
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.868
Global Part Number GPN:
36525
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
Duplex Type
Global Part Number GPN:
569921
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore