P32-5MGT-09AL

COMPARE

P32-5MGT-09AL

Description
P32-5MGT-09AL SYNCHRONOUS PULLEY ; 49.8MM OD 51MM PITCH DIA 0.938" BORE

GATES

Part # P32-5MGT-09AL

BDI # 23125540

Features

Pitch Diameter - Inch: 2.008
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Metric
Outside Diameter - Inch: 1.961
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 51
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P32-5MGT-15AL

COMPARE

P32-5MGT-15AL

Description
P32-5MGT-15AL SYNCHRONOUS PULLEY ; 49.8MM OD 51MM PITCH DIA 0.938" BORE

GATES

Part # P32-5MGT-15AL

BDI # 23125586

Features

Pitch Diameter - Inch: 2.008
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Metric
Outside Diameter - Inch: 1.961
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 51
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY