Page 1 of 4

Next

Compare
SLD 1450 IN 1

COMPARE

SLD 1450 IN 1

Description
SLD 1450 IN 1 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1450-IN-1

BDI # 599381

Features

Component: Keyless Screw Locking Assembly
Series: SLD1450
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.969

Outside Diameter - Millimeter: 50
Bore - Millimeter: 25.4
Length - Millimeter: 28
Other Features: 6 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
SLD 1750 IN 1

COMPARE

SLD 1750 IN 1

Description
SLD 1750 IN 1 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1750-IN-1

BDI # 599171

Features

Component: Keyless Screw Locking Assembly
Series: SLD1750
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.969

Outside Diameter - Millimeter: 50
Bore - Millimeter: 25.4
Length - Millimeter: 28
Other Features: 6 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
SLD 1450 MM 25X50

COMPARE

SLD 1450 MM 25X50

Description
SLD 1450 MM 25X50 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1450-MM-25X50

BDI # 599348

Features

Component: Keyless Screw Locking Assembly
Series: SLD1450
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.969

Outside Diameter - Millimeter: 50
Bore - Millimeter: 25
Length - Millimeter: 28
Other Features: 6 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 MM 25X50

COMPARE

SLD 2600 MM 25X50

Description
SLD 2600 MM 25X50 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-MM-25X50

BDI # 598861

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.969

Outside Diameter - Millimeter: 50
Bore - Millimeter: 25
Length - Millimeter: 45
Other Features: 6 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 1.772

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 IN 1

COMPARE

SLD 2600 IN 1

Description
SLD 2600 IN 1 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-IN-1

BDI # 598895

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.969

Outside Diameter - Millimeter: 50
Bore - Millimeter: 25.4
Length - Millimeter: 45
Other Features: 6 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 1.772

Price Inventory : Available to order
Loading Price
QTY