Page 1 of 9

Next

Compare
SXC255-6 HUB RSB

COMPARE

SXC255-6 HUB RSB

Description
SXC255-6 HUB RSB ; FOR SXC 255-6 DISC CPLG

TIMKEN LOVEJOY

Part # SXC255-6-HUB-RSB

BDI # 598576

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 255.016
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.04
Length Thru Bore - Millimeter: 115.062
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter: 137.922
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
SX255-6 HUB RSB

COMPARE

SX255-6 HUB RSB

Description
SX255-6 HUB RSB ; FOR SX 255-6 DISC CPLG

TIMKEN LOVEJOY

Part # SX255-6-HUB-RSB

BDI # 598550

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 255.016
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.04
Length Thru Bore - Millimeter: 115.062
Other Features: Components May or May Not Intermix Among Brands | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter: 155.448
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
SX255-6 2-3/8 5/8X5/16 KW

COMPARE

SX255-6 2-3/8 5/8X5/16 KW

Description
SX255-6 2-3/8 5/8X5/16 KW HUB ; NON-RETURNABLE FOR SX 255-6 DISC CPLG

TIMKEN LOVEJOY

Part # SX255-6-HUB-2-3/8-5/8X5/16KW

BDI # 598427

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 255.016
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.04
Length Thru Bore - Millimeter: 115.062
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter: 155.448
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 110/125B HUB NI RSB

COMPARE

CJ 110/125B HUB NI RSB

Description
CJ 110/125B HUB NI RSB ; 110A 110/125B CURVED

TIMKEN LOVEJOY

Part # CJ110/125B-HUB-NI-RSB

BDI # 596877

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Nodular Iron
Outside Diameter - Inch: 10.04

Length Thru Bore - Millimeter: 119.888
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter: 230.124
Coupling Type: Jaw Coupling
Torque: 42480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CJ 110 SPIDER 92A YELLOW

COMPARE

CJ 110 SPIDER 92A YELLOW

Description
CJ 110 SPIDER 92A YELLOW CPLG ELEMENT ; 110A 110/125B CURVED

TIMKEN LOVEJOY

Part # CJ110-SPIDER-92A YELLOW-URE

BDI # 596488

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 10.04
Outside Diameter - Millimeter: 255.016

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type: Jaw Coupling
Torque: 42480In-Lbs

Price Inventory : Available to order
Loading Price
QTY