DI255-6 SUB-ASSEMBLY BSE 9.88
Description
DI255-6-SUBASSY-BSE=9.88 ; POR NON RETURNABLE
Part # DI255-6-SUBASSY-BSE=9.88
BDI # 598771
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.35
Outside Diameter - Millimeter:
262.89
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
DI255-6 HUB RSB
Description
DI255-6-HUB-RSB ; POR NON RETURNABLE
Part # DI255-6-HUB-RSB
BDI # 598594
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.35
Length Thru Bore - Millimeter:
115.062
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
174.625
Coupling Type:
Disc Coupling