108

COMPARE

108

Description
108 DETACHABLE HUB ; STOCK BORE SOLID STEEL

MARTIN SPROCKET & GR

Part # 108

BDI # 614564

Features

Pilot Diameter - Millimeter: 177.8
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.375
Length Thru Bore - Millimeter: 114.3

Nominal Bolt Circle Diameter Round - Inch: 8.625
Other Features: Hub Bore Range 3-9/16 To 4-1/2 | Type D Sprocket | 6 Bolt Hole
Pilot Length - Inch: 2.5
Mounting Method: Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter: 219.075

Price Inventory : Available to order
Loading Price
QTY
108S

COMPARE

108S

Description
108S DETACHABLE HUB ; STOCK BORE SPLIT CAST IRON

MARTIN SPROCKET & GR

Part # 108S

BDI # 614566

Features

Pilot Diameter - Millimeter: 177.8
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10.375
Length Thru Bore - Millimeter: 133.35

Nominal Bolt Circle Diameter Round - Inch: 8.625
Other Features: Hub Bore Range 3-9/16 To 4 | Type D Sprocket | 4 Bolt Hole
Pilot Length - Inch: 1.875
Mounting Method: Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter: 219.075

Price Inventory : Available to order
Loading Price
QTY
353 KD MTDP

COMPARE

353 KD MTDP

Description
353 KD MTDP PACK ASSEMBLY ; FOR DISC COUPLING

KOP-FLEX COUPLINGS

Part # 1963677

BDI # 317062

Features

Component: Disc Pack Assembly
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 10.375
Outside Diameter - Millimeter: 263.525

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 63000In-Lbs

Price Inventory : Available to order
Loading Price
QTY