PHS 16B-1A31
Description
PHS 16B-1A31 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1A31
BDI # 1286255
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.434
Pitch Diameter - Millimeter:
251.08
Mounting Method:
Rough Bore
PHS 16B-1B31
Description
PHS 16B-1B31 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1B31
BDI # 1286339
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.434
Pitch Diameter - Millimeter:
251.08
Mounting Method:
Rough Bore
PHS 80-1A31
Description
PHS 80-1A31 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 80-1A31
BDI # 1288443
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.434
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Rough Bore
PHS 80-1B31
Description
PHS 80-1B31 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 80-1B31
BDI # 1288497
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.434
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.434
Global Part Number GPN:
31856
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Rough Bore