PHP 38XH300RSB
Description
PHP 38XH300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 38XH300RSB
BDI # 1289503
Features
Pitch Diameter - Inch:
10.584
Inch - Metric:
Inch
Outside Diameter - Inch:
10.474
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
268.83
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2