180A13
Description
180A13 ROLLER CHAIN SPROCKET ; 2-1/4" P 13T 1-1/2" MIN PLAIN A PLATE
Part # 180A13
BDI # 616298
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
9.402
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.478
Global Part Number GPN:
31513
Pitch Diameter - Millimeter:
238.811
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.402
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.478
Pitch Diameter - Millimeter:
238.811
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.402
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.478
Pitch Diameter - Millimeter:
238.811
Mounting Method:
Rough Bore
PHS 08B-1A64
Description
PHS 08B-1A64 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1A64
BDI # 1285025
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.19
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.478
Pitch Diameter - Millimeter:
258.83
Mounting Method:
Rough Bore
PHS 08B-1B64
Description
PHS 08B-1B64 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1B64
BDI # 1285148
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.19
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.478
Pitch Diameter - Millimeter:
258.83
Mounting Method:
Rough Bore