PHE 1110TGHCOVER
Description
PHE 1110TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1110TGHCOVER
BDI # 1281890
Features
Component:
Horizontal Split Cover
Width - Millimeter:
161
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands | 41MM To 117MM Bore Range | 3000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
6.339
Features
Thread Size:
TR210 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Nominal Thickness - Inch:
1.181
Nominal Thickness - Millimeter:
30
Features
Component:
Horizontal Split Cover
Width - Millimeter:
155.296
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
6.114
1110T10-SUBASY
Description
1110T10-SUBASY COVER GRID ASSEMBLY ; BLUE-FLEX GRID
Part # 1110T10-SUBASY
BDI # 21974520
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
161.544
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
6.36
70R HUB HRB WRAPFLEX 3301260
Description
70R HUB HRB WRAPFLEX 3301260 ; COUPLING HUB
Part # 4500079
BDI # 18483671
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.63
Length Thru Bore - Millimeter:
119.888
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
250.825
Coupling Type:
Elastomeric Coupling
Torque:
8010Nm