Page 1 of 13

Next

Compare
D100B25H

COMPARE

D100B25H

Description
D100B25H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D100B25

BDI # 17160022

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 9.974
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.645
Global Part Number GPN: 37147
Pitch Diameter - Millimeter: 253.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E100B25

COMPARE

E100B25

Description
E100B25 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E100B25

BDI # 608351

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Pitch Diameter - Inch: 9.974
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.645
Other Features: Triplex Type
Global Part Number GPN: 30768
Pitch Diameter - Millimeter: 253.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H100Q25

COMPARE

H100Q25

Description
H100Q25 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 25T B-STYLE W/HT

TSUBAKI

Part # 100Q25

BDI # 918562

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 9.974
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 10.645
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 253.34
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H100E25

COMPARE

H100E25

Description
H100E25 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 25T QD-BUSH W/HT

TSUBAKI

Part # 100E25H

BDI # 920196

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 9.974
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.645
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 253.34
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H100B25

COMPARE

H100B25

Description
H100B25 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 25T B-STYLE W/HT

TSUBAKI

Part # 100B25HT

BDI # 914030

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.974

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 10.645
Pitch Diameter - Millimeter: 253.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY