Page 1 of 22

Next

Compare
16B-1/Z=32;PS12032

COMPARE

16B-1/Z=32;PS12032

Description
SATI 16B-1/Z=32 ; PS12032

SATI

Part # 16B-1/Z=32 ; PS12032

BDI # 1405520

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.202
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 10.753
Other Features: 25MM Plain Bore
Pitch Diameter - Millimeter: 259.14
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
HD80B32F X 2-1/8

COMPARE

HD80B32F X 2-1/8

Description
HD80B32 X 2-1/8 RLR CHAIN SPROCKET ; 80 CHAIN 32 TEETH 2 STRD 2-1/8IN BORE

TSUBAKI

Part # HD80B32F X 2-1/8

BDI # 21972993

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.202

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.753
Pitch Diameter - Millimeter: 259.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80QD32 XSF

COMPARE

80QD32 XSF

Description
80QD32 XSF ROLLER CHAIN SPROCKET ; 80 32 TEETH 1 ROW HT

IWIS DRIVE SYSTEMS

Part # 80QD32 XSF

BDI # 20644593

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.202
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.753
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 259.14
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80B32F X 1-7/16

COMPARE

80B32F X 1-7/16

Description
80B32F X 1-7/16 ; POR SPROCKET 1 7/16IN KW 2SS

TSUBAKI

Part # 80B32F X 1-7/16

BDI # 915865

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.202
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 10.753
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 259.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D80C32 X 4-3/16 STD KW

COMPARE

D80C32 X 4-3/16 STD KW

Description
D80C32 X 4-3/16 STD KW CHAIN ; 7" HUB X 4-3/4 OAL 32T 10.753" OD

MARTIN SPROCKET & GR

Part # D80C32 X 4-3/16 STD KW

BDI # 24944958

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.202

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.753
Pitch Diameter - Millimeter: 259.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY