Page 1 of 3

Next

Compare
200F12

COMPARE

200F12

Description
200F12 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 200F12

BDI # 617274

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Pitch Diameter - Inch: 9.66
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.83
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31331
Pitch Diameter - Millimeter: 245.364
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
200R12

COMPARE

200R12

Description
200R12 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

BROWNING

Part # 1173293

BDI # 312222

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Pitch Diameter - Inch: 9.66
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.83
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 9942
Pitch Diameter - Millimeter: 245.364
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
200B12

COMPARE

200B12

Description
200B12 ROLLER CHAIN SPROCKET ; 2-1/2" P 12T 1-1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 200B12

BDI # 617251

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 9.66
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.83
Global Part Number GPN: 36045
Pitch Diameter - Millimeter: 245.364
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200B12

COMPARE

D200B12

Description
D200B12 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D200B12

BDI # 607562

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Pitch Diameter - Inch: 9.66
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.83
Other Features: Duplex Type
Global Part Number GPN: 30543
Pitch Diameter - Millimeter: 245.364
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200B12H

COMPARE

D200B12H

Description
D200B12H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D200B12

BDI # 913526

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.66

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 10.83
Pitch Diameter - Millimeter: 245.364
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY