TB40XH300
Description
TB40XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB40XH300
BDI # 612130
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
299.644
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573929
Pitch Diameter - Millimeter:
282.98
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
297.434
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
282.981
Mounting Method:
Bushed
PHP 40XH300TB
Description
PHP 40XH300TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 40XH300TB
BDI # 1289520
Features
Pitch Diameter - Inch:
11.141
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
282.98
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
PHP 40XH300RSB
Description
PHP 40XH300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 40XH300RSB
BDI # 1289504
Features
Pitch Diameter - Inch:
11.141
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
282.98
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
TB40XH300
Description
TB40XH300 TIMING PULLEY ; TAPER BUSHED 101756003
Part # TB40XH300
BDI # 24304016
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
299.644
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
282.98
Mounting Method:
Bushed